Beli utp cat 6 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp3.899.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  2. NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Mulai

    Rp4.699.900

    NETVIEL CAT6 UTP Cable with LSZH Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with LSZH Jacketing ORANGE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: LSZH/LSOH
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: LSZH:Orange
  3. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp58.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  4. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  5. NETVIEL CAT6A UTP Cable with PVC Jacketing
    Mulai

    Rp4.599.900

    NETVIEL CAT6A UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6A UTP Cable with PVC Jacketing BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ± 0.02
    • Sheath Color: PVC:Blue
    • Packing: Wooden Drum
  6. Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)
    Mulai

    Rp9.299.900

    Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)
    atribut:
    • Cable Color: Blue
    • Cable Outer Diameter (mm): 5.8
    • Conductor Size (mm²): AWG24
    • Dimensions (m): Permanent Link = 90
    • Material: Flame retardant PVC
    • Overall Length (m): 305
    • RoHS Directive: Compatible with 10 substances
    • Standard: Cat6
  7. CORNING Cat5e/Cat6 LAN Cable
    Mulai

    Rp7.099.900

    CORNING Cat5e/Cat6 LAN Cable
    atribut:
    • Cable Length (m): 305
  8. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  9. NETVIEL CAT6 UTP Keystone
    Mulai

    Rp999.900

    NETVIEL CAT6 UTP Keystone
    Deskripsi:
    NETVIEL® CAT6 UTP Keystone fits to NETVIEL® FLAT Face Plate / Patch Panel (Blue Color)
  10. GENSPEED Category Cable
    Mulai

    Rp7.199.900

    GENSPEED Category Cable
    Deskripsi:
    Category 5e cables handle basic networking speeds and are commonly used to establish Ethernet connections with home or office computers.
    atribut:
    • Cable Length (ft): 1000
    • Jacket Material: PVC
    • No. of Conductors: 8
    • Number of Pairs: 4
    • Solid/Stranded: Solid
    • Total Number of Conductors: 8 (4 Pair)
  11. Hikvision Network Cables Pro Series (Kabel LAN)
    Mulai

    Rp1.499.900

    Hikvision Network Cables Pro Series (Kabel LAN)
    Deskripsi:
    UTP CAT 5E, 305 meters,Core diameter: 0.45mm,OFC,CMX,gray
  12. Boss Stop Kontak Schuko (Power Socket/Power Outlet)
    Mulai

    Rp32.900

  13. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  14. PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp819.900

    PROLiNK Super Fast Charging Line Interactive UPS SFC Series
    Deskripsi:
    Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
  15. JJ-LAPP UNITRONIC LAN 250 UTP CAT 6
    Mulai

    Rp3.599.900

    JJ-LAPP UNITRONIC LAN 250 UTP CAT 6
    atribut:
    • Color: Pebble Grey (RAL 7032)
    • Number of Pairs and AWG per Conductor: 4 x 2 x 23 AWG
    • Outer Diameter (mm): 6.4
    • Mutual Capacitance (pF/m): Max 56 (core to core)
    • Characteristic Impedance (ohm): 100 ± 15 (at 100 MHz)
    • Overall Length (m): 305
    • Conductor Material: Solid Bare Conductor
    • Insulation Material: PVC
    • Working Temperature Range (°C): 20 to 70
  16. Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    Mulai

    Rp42.900

    Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    atribut:
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Jacket: PVC
    • Shell: PC
    • Shielding: UTP
  17. StarTech.com RJ45 Modular Plug / Pack of 50 / CAT6 Compatible / For LAN Cable Termination / Compatible with Solid Wires (Single Wires)
    Mulai

    Rp809.900

    StarTech.com RJ45 Modular Plug / Pack of 50 / CAT6 Compatible / For LAN Cable Termination / Compatible with Solid Wires (Single Wires)
    Deskripsi:
    Easily cut and terminate Cat 6 cables to the required length. Compatible with all Cat 6 patch cables.Safely and reliably terminate Category 6 (CAT6) cables used with Cat6 bulk cables
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Specification: *Connector type: RJ-45 *Color: Clear *Product width: 12mm *Product length: 23mm *Product height: 8mm *Product weight: 72g
Daftar Harga utp cat 6 Terbaru October 2026
NETVIEL CAT6 UTP Cable with PVC JacketingRp3.899.900
NETVIEL CAT6 UTP Cable with LSZH JacketingRp4.699.900
Panduit NetKey Copper Patch Cord Cat. 6 UTPRp58.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
NETVIEL CAT6A UTP Cable with PVC JacketingRp4.599.900
Panduit Copper Cable, Cat 6, 4-PR, 24 AWG, U/UTP (Kabel LAN)Rp9.299.900
CORNING Cat5e/Cat6 LAN CableRp7.099.900
BELDEN Plugs (Connector)Rp209.900
NETVIEL CAT6 UTP KeystoneRp999.900
GENSPEED Category CableRp7.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)